Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 114A3786P012 / GENERAL ELECTRIC

  • Mfr # B1HF0038897

  • Zoro # G111451699


product price: $92.89
/ea
Sold in multiples of 2 for $185.78
Free Shipping & Returns

Key Features

Application
Filtration
Outside Dia.
4.38"
Length
4.75"
Head Material
Cellulose
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0038897
Zoro #
G111451699
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Length
4.75"
Inside Dia.
3"

Details

Application
Filtration
Head Material
Cellulose
Microns
5 ยต
Item
Hydraulic Filter
Filter Media
Cellulose

Description

Beta 1 Filters B1HF0039737 is a quality replacement for GENERAL ELECTRIC / 114A3786P012.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.