
Hydraulic replacement filter for 121908 / AIR SUPPLY
Mfr # B1HF0152584
Zoro # G811933822
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Length
16"
Inside Dia.
2.44"
Outside Dia.
4.38"
Microns
25 ยต
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152584
Zoro #
G811933822
UPC #
-
Country of Origin
United States
Dimensions
Length
16"
Inside Dia.
2.44"
Outside Dia.
4.38"
Details
Microns
25 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0152583 is a quality replacement for AIR SUPPLY / 121908.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.