Hydraulic replacement filter for 1268864 / HYDAC/HYCON
- Mfr # B1HF0073133
- Zoro # G810486633
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1268864
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
5.079"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0073133
- Zoro #
- G810486633
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 5.079"
- Length
- 9.843"
- Inside Diameter
- 2.776"
Details
- Replaces OEM Brand
- HYDAC/HYCON
- Replaces OEM Part
- 1268864
- Filter Media
- Microglass
- Micron Rating
- 10 µ
- Head Material
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0073771 is a quality replacement for HYDAC/HYCON / 1268864.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.