Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 1314P1G25D000M / EPPENSTEINER

  • Mfr # B1HF0007936

  • Zoro # G511453163


product price: $55.59
/ea
Sold in multiples of 4 for $222.36

Key Features

Outside Dia.
3.898"
Filter Media
Wire Mesh
Head Material
Wire Mesh
Inside Dia.
2.028"
Length
8.268"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007936
Zoro #
G511453163
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898"
Inside Dia.
2.028"
Length
8.268"

Details

Filter Media
Wire Mesh
Head Material
Wire Mesh
Microns
250 ยต
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0008378 is a quality replacement for EPPENSTEINER / 1314P1G25D000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.