
Hydraulic replacement filter for 1324P1P250000M / REXROTH
Mfr # B1HF0048357
Zoro # G611452912
product price: $50.65
/eaSold in multiples of 4 for $202.60
Key Features
Length
12.953"
Outside Dia.
2.795"
Microns
5 ยต
Head Material
Microglass
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048357
Zoro #
G611452912
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.953"
Outside Dia.
2.795"
Inside Dia.
1.319"
Details
Microns
5 ยต
Head Material
Microglass
Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0051781 is a quality replacement for REXROTH / 1324P1P250000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.