
Hydraulic replacement filter for 1400EAM103N3 / PUROLATOR
Mfr # B1HF0006675
Zoro # G014231558
product price: $65.45
/eaSold in multiples of 4 for $261.80
Key Features
Length
3.39 in
Outside Dia.
1.77 in
Microns
10
Application
Filtration
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006675
Zoro #
G014231558
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.39 in
Outside Dia.
1.77 in
Inside Dia.
1 in
Details
Microns
10
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Replaces Brand
PUROLATOR
Replaces Part
1400EAM103N3
Material
Wire Mesh
Description
Beta 1 Filters B1HF0020243 is a quality replacement for PUROLATOR / 1400EAM103N3.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 1400EAM103N3 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.