Zoro Homepage

Hydraulic replacement filter for 1400EAM203N1 / PUROLATOR

  • Mfr # B1HF0007936

  • Zoro # G711451471


product price: $55.65
/ea
Sold in multiples of 4 for $222.60

Key Features

Head Material
Stainless Steel Fiber
Filter Media
Wire Mesh
Inside Dia.
0.87"
Length
3.583"
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007936
Zoro #
G711451471
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
0.87"
Length
3.583"
Outside Dia.
1.752"

Details

Item
Hydraulic Filter
Head Material
Stainless Steel Fiber
Filter Media
Wire Mesh
Microns
10 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0020265 is a quality replacement for PUROLATOR / 1400EAM203N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.