Zoro Homepage

Hydraulic replacement filter for 1400EAM403N2 / PUROLATOR

  • Mfr # B1HF0009222

  • Zoro # G912363382


product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Head Material
Wire Mesh
Length
8.228 in
Application
Filtration
Microns
40 ยต
Outside Dia.
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0009222
Zoro #
G912363382
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.228 in
Outside Dia.
1.772 in
Inside Dia.
1.004 in

Details

Item
Hydraulic Filter
Head Material
Wire Mesh
Application
Filtration
Microns
40 ยต

Description

Beta 1 Filters B1HF0020278 is a quality replacement for PUROLATOR / 1400EAM403N2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.