
Hydraulic replacement filter for 1427EAH203N1 / PUROLATOR
Mfr # B1HF0027060
Zoro # G611453032
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Microns
5 ยต
Outside Dia.
11.5"
Inside Dia.
4.84"
Filter Media
Wire Mesh
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0027060
Zoro #
G611453032
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
11.5"
Inside Dia.
4.84"
Length
10"
Details
Microns
5 ยต
Filter Media
Wire Mesh
Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0031851 is a quality replacement for PUROLATOR / 1427EAH203N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.