
Hydraulic replacement filter for 1561G40A000M / REXROTH
Mfr # B1HF0066706
Zoro # G411934113
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3.701"
Outside Dia.
5.591"
Length
10.394"
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0066706
Zoro #
G411934113
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
3.701"
Outside Dia.
5.591"
Length
10.394"
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Wire Mesh
Microns
40 ยต
Description
Beta 1 Filters B1HF0071177 is a quality replacement for REXROTH / 1561G40A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.