
Hydraulic replacement filter for 1622314200 / ATLAS COPCO
Mfr # B1HF0152443
Zoro # G211933491
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Microns
3 ยต
Head Material
Cellulose/Poly Blend
Length
8.69"
Outside Dia.
3.28"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152443
Zoro #
G211933491
UPC #
-
Country of Origin
United States
Dimensions
Length
8.69"
Outside Dia.
3.28"
Inside Dia.
1.28"
Details
Microns
3 ยต
Head Material
Cellulose/Poly Blend
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0152442 is a quality replacement for ATLAS COPCO / 1622314200.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.