
Hydraulic replacement filter for 1627411001 / QUINCY
Mfr # B1HF0152561
Zoro # G611933978
product price: $62.25
/eaKey Features
Length
8"
Outside Dia.
4.39"
Inside Dia.
2.44"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152561
Zoro #
G611933978
UPC #
-
Country of Origin
United States
Dimensions
Length
8"
Outside Dia.
4.39"
Inside Dia.
2.44"
Details
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0152572 is a quality replacement for QUINCY / 1627411001.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.