
Hydraulic replacement filter for 164468 / TVH
Mfr # B1HF0128013
Zoro # G910495504
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
TVH
Replaces OEM Part
164468
Filter Media
Cellulose
Micron Rating
30 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0128013
Zoro #
G910495504
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.331"
Length
7.677"
Inside Diameter
0.669"
Details
Replaces OEM Brand
TVH
Replaces OEM Part
164468
Filter Media
Cellulose
Micron Rating
30 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0184653 is a quality replacement for TVH / 164468.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.