
Hydraulic replacement filter for 168304XH20XLS000P / EPPENSTEINER
Mfr # B1HF0001219
Zoro # G512360682
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Length
36.496 in
Outside Dia.
5.394 in
Inside Dia.
3.78 in
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001219
Zoro #
G512360682
UPC #
-
Country of Origin
Italy
Dimensions
Length
36.496 in
Outside Dia.
5.394 in
Inside Dia.
3.78 in
Details
Head Material
Microglass
Application
Filtration
Microns
20 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0002704 is a quality replacement for EPPENSTEINER / 168304XH20XLS000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.