
Hydraulic replacement filter for 169600SG25E000P / EPPENSTEINER
Mfr # B1HF0008085
Zoro # G014231176
product price: $133.99
/eaSold in multiples of 2 for $267.98
Free Shipping & Returns
Key Features
Microns
25
Outside Dia.
3.07 in
Length
8.23 in
Inside Dia.
1.7 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0008085
Zoro #
G014231176
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.07 in
Length
8.23 in
Inside Dia.
1.7 in
Details
Item
Hydraulic Filter
Microns
25
Filter Media
Wire Mesh
Application
Filtration
Replaces Part
169600SG25E000P
Replaces Brand
EPPENSTEINER
Material
Wire Mesh
Description
Beta 1 Filters B1HF0008580 is a quality replacement for EPPENSTEINER / 169600SG25E000P.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 169600SG25E000P / EPPENSTEINER
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.