Zoro Homepage

Hydraulic replacement filter for 169600TH20SLE000P / EPPENSTEINER

  • Mfr # B1HF0006523

  • Zoro # G110485756


product price: $122.99
/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
169600TH20SLE000P
Filter Media
Microglass
Micron Rating
20 ยต
Length
12.953"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006523
Zoro #
G110485756
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.953"
Outside Dia.
3.071"
Inside Diameter
1.701"

Details

Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
169600TH20SLE000P
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0008601 is a quality replacement for EPPENSTEINER / 169600TH20SLE000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.