
Hydraulic replacement filter for 169801TH10XLF000M / REXROTH
Mfr # B1HF0007045
Zoro # G011451867
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.38"
Head Material
Microglass
Length
2.69"
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007045
Zoro #
G011451867
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.38"
Length
2.69"
Outside Dia.
2.38"
Details
Head Material
Microglass
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Microns
10 ยต
Description
Beta 1 Filters B1HF0020969 is a quality replacement for REXROTH / 169801TH10XLF000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.