Zoro Homepage

Hydraulic replacement filter for 17450H10XLH000M / REXROTH

  • Mfr # B1HF0052885

  • Zoro # G211451490


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
8.268"
Inside Dia.
1"
Head Material
Microglass
Filter Media
Microglass
Outside Dia.
1.772"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0052885
Zoro #
G211451490
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.268"
Inside Dia.
1"
Outside Dia.
1.772"

Details

Head Material
Microglass
Filter Media
Microglass
Microns
3 ยต
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0054523 is a quality replacement for REXROTH / 17450H10XLH000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.