Hydraulic replacement filter for 183I5BE / YAMASHIN
- Mfr # B1HF0123793
- Zoro # G810495376
product price:Â
$
153.99
/ea
Sold in multiples of 2 for
$307.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
YAMASHIN
Replaces OEM Part
183I5BE
Filter Media
Synthetic
Micron Rating
12 µ
Outside Dia.
3.937"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0123793
- Zoro #
- G810495376
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- YAMASHIN
- Replaces OEM Part
- 183I5BE
- Filter Media
- Synthetic
- Micron Rating
- 12 µ
- Application
- Filtration
- Head Material
- Synthetic Polyester
Dimensions
- Outside Dia.
- 3.937"
- Length
- 8.504"
- Inside Diameter
- 1.65"
Description
Beta 1 Filters B1HF0123792 is a quality replacement for YAMASHIN / 183I5BE.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.