Zoro Homepage

Hydraulic replacement filter for 1845H20XLG000M / REXROTH

  • Mfr # B1HF0116442

  • Zoro # G114229981


product price: $51.75
/ea

Key Features

Filter Media
Microglass
Outside Dia.
2.28 in
Application
Filtration
Inside Dia.
1.27 in
Microns
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0116442
Zoro #
G114229981
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.28 in
Inside Dia.
1.27 in
Length
4.13 in

Details

Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
20
Replaces Part
1845H20XLG000M
Replaces Brand
REXROTH
Material
Microglass

Description

Beta 1 Filters B1HF0117218 is a quality replacement for REXROTH / 1845H20XLG000M.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 1845H20XLG000M / REXROTH
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.