Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 188230G25E000M / REXROTH

  • Mfr # B1HF0027115

  • Zoro # G711452843


product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns

Key Features

Microns
10 ยต
Filter Media
Wire Mesh
Head Material
Microglass
Application
Filtration
Inside Dia.
1.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027115
Zoro #
G711452843
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.28"
Outside Dia.
2.52"
Length
12.008"

Details

Microns
10 ยต
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0032210 is a quality replacement for REXROTH / 188230G25E000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.