
Hydraulic replacement filter for 20005G40A000P / EPPENSTEINER
Mfr # B1HF0055410
Zoro # G410481496
product price: $95.25
/eaSold in multiples of 4 for $381.00
Free Shipping & Returns
Key Features
Replaces OEM Brand
EPPENSTEINER
Filter Media
Wire Mesh
Micron Rating
40 µ
Length
3.858"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055410
Zoro #
G410481496
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.858"
Outside Dia.
1.772"
Inside Diameter
0.953"
Details
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
20005G40A000P
Filter Media
Wire Mesh
Micron Rating
40 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0055484 is a quality replacement for EPPENSTEINER / 20005G40A000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.