
Hydraulic replacement filter for 20020G40A000M / REXROTH
Mfr # B1HF0055395
Zoro # G311453110
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Microns
5 ยต
Length
5"
Inside Dia.
6.12"
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055395
Zoro #
G311453110
UPC #
-
Country of Origin
Italy
Dimensions
Length
5"
Inside Dia.
6.12"
Outside Dia.
11"
Details
Microns
5 ยต
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose/Poly Blend
Description
Beta 1 Filters B1HF0059949 is a quality replacement for REXROTH / 20020G40A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.