
Hydraulic replacement filter for 200SKQ540 / GARDNER DENVER
Mfr # B1HF0152554
Zoro # G211933156
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
4.38"
Inside Dia.
2.44"
Length
13"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152554
Zoro #
G211933156
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
4.38"
Inside Dia.
2.44"
Length
13"
Details
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0152557 is a quality replacement for GARDNER DENVER / 200SKQ540.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.