Zoro Homepage

Hydraulic replacement filter for 20130H10XLA000M / EPPENSTEINER

  • Mfr # B1HF0187585

  • Zoro # G912364228


product price: $64.65
/ea
Sold in multiples of 4 for $258.60

Key Features

Microns
10 ยต
Outside Dia.
2.362 in
Length
6.771 in
Inside Dia.
1.346 in
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0187585
Zoro #
G912364228
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.362 in
Length
6.771 in
Inside Dia.
1.346 in

Details

Microns
10 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0123628 is a quality replacement for EPPENSTEINER / 20130H10XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.