Zoro Homepage

Hydraulic replacement filter for 2041311 / COMPAIR

  • Mfr # B1HF0152475

  • Zoro # G311934664


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Head Material
Microglass
Outside Dia.
4.5"
Length
7.62"
Microns
10 ยต
Inside Dia.
2.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0152475
Zoro #
G311934664
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.5"
Length
7.62"
Inside Dia.
2.25"

Details

Head Material
Microglass
Item
Hydraulic Filter
Microns
10 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0152476 is a quality replacement for COMPAIR / 2041311.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.