
Hydraulic replacement filter for 2060830 / HYDAC/HYCON
Mfr # B1HF0006529
Zoro # G112361058
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Length
16.85 in
Application
Filtration
Inside Dia.
1.693 in
Microns
20 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006529
Zoro #
G112361058
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.85 in
Inside Dia.
1.693 in
Outside Dia.
3.071 in
Details
Application
Filtration
Microns
20 ยต
Head Material
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0011923 is a quality replacement for HYDAC/HYCON / 2060830.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.