Zoro Homepage

Hydraulic replacement filter for 20967 / SOFIMA

  • Mfr # B1HF0117540

  • Zoro # G611451663


product price: $70.55
/ea
Sold in multiples of 2 for $141.10

Key Features

Length
8.25"
Inside Dia.
2.559"
Application
Filtration
Filter Media
Wire Mesh
Microns
125 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117540
Zoro #
G611451663
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.25"
Inside Dia.
2.559"
Outside Dia.
3.88"

Details

Item
Hydraulic Filter
Application
Filtration
Filter Media
Wire Mesh
Microns
125 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0119525 is a quality replacement for SOFIMA / 20967.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.