Zoro Homepage

Hydraulic replacement filter for 2109095 / GARDNER DENVER

  • Mfr # B1HF0152584

  • Zoro # G311934695


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Length
16"
Outside Dia.
4.38"
Inside Dia.
2.44"
Microns
25 ยต
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0152584
Zoro #
G311934695
UPC #
-
Country of Origin
United States

Dimensions

Length
16"
Outside Dia.
4.38"
Inside Dia.
2.44"

Details

Item
Hydraulic Filter
Microns
25 ยต
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0152591 is a quality replacement for GARDNER DENVER / 2109095.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.