
Hydraulic replacement filter for 210H20XLA000M / REXROTH
Mfr # B1HF0056130
Zoro # G010480523
product price: $82.15
/eaSold in multiples of 4 for $328.60
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
1.693"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056130
Zoro #
G010480523
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.693"
Length
1.299"
Inside Diameter
0.717"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
210H20XLA000M
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0060235 is a quality replacement for REXROTH / 210H20XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.