
Hydraulic replacement filter for 218H20XLA000M / REXROTH
Mfr # B1HF0056383
Zoro # G310480315
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Microglass
Micron Rating
20 µ
Length
2.087"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056383
Zoro #
G310480315
UPC #
-
Country of Origin
Italy
Dimensions
Length
2.087"
Outside Dia.
1.693"
Inside Diameter
0.717"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
218H20XLA000M
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0060338 is a quality replacement for REXROTH / 218H20XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.