
Hydraulic replacement filter for 2250139995 / SULLAIR
Mfr # B1HF0152490
Zoro # G711932635
product price: $154.49
/ea
Free Shipping & Returns
Key Features
Length
9.88"
Microns
12 ยต
Outside Dia.
3.75"
Inside Dia.
2.2"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152490
Zoro #
G711932635
UPC #
-
Country of Origin
United States
Dimensions
Length
9.88"
Outside Dia.
3.75"
Inside Dia.
2.2"
Details
Microns
12 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0149231 is a quality replacement for SULLAIR / 2250139995.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.