
Hydraulic replacement filter for 228060 / COMPAIR
Mfr # B1HF0186874
Zoro # G312358728
product price: $46.99
/eaKey Features
Outside Dia.
5.06 in
Microns
40 ยต
Inside Dia.
3.38 in
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186874
Zoro #
G312358728
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5.06 in
Inside Dia.
3.38 in
Length
9.12 in
Details
Microns
40 ยต
Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0186876 is a quality replacement for COMPAIR / 228060.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.