Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 23925059 / INGERSOLL RAND

  • Mfr # B1HF0186806

  • Zoro # G511933924


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Length
7.88"
Outside Dia.
3.06"
Inside Dia.
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0186806
Zoro #
G511933924
UPC #
-
Country of Origin
United States

Dimensions

Length
7.88"
Outside Dia.
3.06"
Inside Dia.
1.4"

Details

Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0186805 is a quality replacement for INGERSOLL RAND / 23925059.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.