
Hydraulic replacement filter for 256G100A000P / EPPENSTEINER
Mfr # B1HF0056930
Zoro # G310486188
product price: $53.09
/eaSold in multiples of 4 for $212.36
Key Features
Replaces OEM Brand
EPPENSTEINER
Filter Media
Wire Mesh
Micron Rating
100 µ
Outside Dia.
2.087"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0056930
Zoro #
G310486188
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087"
Length
3.701"
Inside Diameter
0.965"
Details
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
256G100A000P
Filter Media
Wire Mesh
Micron Rating
100 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0056929 is a quality replacement for EPPENSTEINER / 256G100A000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.