
Hydraulic replacement filter for 2700A010ONPOKB / HYDAC/HYCON
Mfr # B1HF0106661
Zoro # G510489613
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Filter Media
Synthetic
Micron Rating
12 µ
Length
18.957"
Head Material
Synthetic Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0106661
Zoro #
G510489613
UPC #
-
Country of Origin
Italy
Dimensions
Length
18.957"
Outside Dia.
8.819"
Inside Diameter
6.898"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
2700A010ONPOKB
Filter Media
Synthetic
Micron Rating
12 µ
Head Material
Synthetic Polyester
Application
Filtration
Description
Beta 1 Filters B1HF0112152 is a quality replacement for HYDAC/HYCON / 2700A010ONPOKB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.