Zoro Homepage

Hydraulic replacement filter for 280274 / FILTER MART

  • Mfr # B1HF0132900

  • Zoro # G110495878


product price: $46.05
/ea
Sold in multiples of 4 for $184.20

Key Features

Replaces OEM Brand
FILTER MART
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132900
Zoro #
G110495878
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.252"
Outside Dia.
3.898"
Inside Diameter
1.654"

Details

Replaces OEM Brand
FILTER MART
Replaces OEM Part
280274
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose

Description

Beta 1 Filters B1HF0133164 is a quality replacement for FILTER MART / 280274.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.