
Hydraulic replacement filter for 282128 / FILTER MART
Mfr # B1HF0117778
Zoro # G311453134
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Wire Mesh
Inside Dia.
1.161"
Length
5.118"
Outside Dia.
2.756"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117778
Zoro #
G311453134
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.161"
Length
5.118"
Outside Dia.
2.756"
Details
Filter Media
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Microns
20 ยต
Head Material
Microglass
Description
Beta 1 Filters B1HF0117777 is a quality replacement for FILTER MART / 282128.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.