
Hydraulic replacement filter for 282197 / FILTER MART
Mfr # B1HF0009079
Zoro # G712361380
product price: $45.89
/eaSold in multiples of 4 for $183.56
Key Features
Inside Dia.
1.004 in
Microns
3 ยต
Application
Filtration
Length
8.228 in
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0009079
Zoro #
G712361380
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Length
8.228 in
Outside Dia.
1.772 in
Details
Item
Hydraulic Filter
Microns
3 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0009078 is a quality replacement for FILTER MART / 282197.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.