
Hydraulic replacement filter for 282307 / FILTER MART
Mfr # B1HF0127417
Zoro # G410492133
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTER MART
Filter Media
Cellulose
Micron Rating
5 ยต
Length
14.173"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0127417
Zoro #
G410492133
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.173"
Outside Dia.
5.906"
Inside Diameter
1.24"
Details
Replaces OEM Brand
FILTER MART
Replaces OEM Part
282307
Filter Media
Cellulose
Micron Rating
5 ยต
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0127419 is a quality replacement for FILTER MART / 282307.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.