Zoro Homepage

Hydraulic replacement filter for 282527 / FILTER MART

  • Mfr # B1HF0117825

  • Zoro # G314230237


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.33 in
Filter Media
Wire Mesh
Application
Filtration
Microns
40
Length
7.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117825
Zoro #
G314230237
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.33 in
Length
7.56 in

Details

Filter Media
Wire Mesh
Application
Filtration
Microns
40
Item
Hydraulic Filter
Replaces Brand
FILTER MART
Material
Wire Mesh
Replaces Part
282527

Description

Beta 1 Filters B1HF0117824 is a quality replacement for FILTER MART / 282527.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 282527-/ FILTER MART
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.