
Hydraulic replacement filter for 286338 / FILTER MART
Mfr # B1HF0008147
Zoro # G012361509
product price: $63.45
/eaSold in multiples of 4 for $253.80
Key Features
Head Material
Microglass
Inside Dia.
1.083 in
Outside Dia.
2.087 in
Microns
3 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0008147
Zoro #
G012361509
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.083 in
Outside Dia.
2.087 in
Length
9.055 in
Details
Head Material
Microglass
Microns
3 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0009110 is a quality replacement for FILTER MART / 286338.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.