
Hydraulic replacement filter for 287478 / FILTER MART
Mfr # B1HF0117866
Zoro # G811453146
product price: $60.65
/eaSold in multiples of 2 for $121.30
Key Features
Filter Media
Wire Mesh
Inside Dia.
3"
Head Material
Cellulose
Outside Dia.
4.38"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117866
Zoro #
G811453146
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3"
Outside Dia.
4.38"
Length
2.31"
Details
Filter Media
Wire Mesh
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Microns
5 ยต
Description
Beta 1 Filters B1HF0117865 is a quality replacement for FILTER MART / 287478.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.