
Hydraulic replacement filter for 2902L25B4 / SEPARATION TECHNOLOGIES
Mfr # B1HF0006621
Zoro # G512358986
product price: $34.35
/eaSold in multiples of 4 for $137.40
Key Features
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Length
4.449 in
Microns
20 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006621
Zoro #
G512358986
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Length
4.449 in
Details
Item
Hydraulic Filter
Microns
20 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0021818 is a quality replacement for SEPARATION TECHNOLOGIES / 2902L25B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.