
Hydraulic replacement filter for 2E20810 / ZINGA
Mfr # B1HF0096899
Zoro # G810492931
product price: $67.29
/eaSold in multiples of 4 for $269.16
Key Features
Replaces OEM Brand
ZINGA
Filter Media
Cellulose
Micron Rating
10 µ
Length
7.835"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0096899
Zoro #
G810492931
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.835"
Outside Dia.
1.791"
Inside Diameter
0.807"
Details
Replaces OEM Brand
ZINGA
Replaces OEM Part
2E20810
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0098948 is a quality replacement for ZINGA / 2E20810.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.