Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 301142 / INTERNORMEN

  • Mfr # B1HF0007045

  • Zoro # G211451391


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
6.97"
Head Material
Cellulose
Filter Media
Microglass
Outside Dia.
12.25"
Length
20.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007045
Zoro #
G211451391
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
6.97"
Outside Dia.
12.25"
Length
20.63"

Details

Item
Hydraulic Filter
Head Material
Cellulose
Filter Media
Microglass
Microns
5 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0013339 is a quality replacement for INTERNORMEN / 301142.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.