Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 303343 / INTERNORMEN

  • Mfr # B1HF0027060

  • Zoro # G911453091


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Length
5.25"
Application
Filtration
Inside Dia.
2.62"
Microns
25 ยต
Outside Dia.
4.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027060
Zoro #
G911453091
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.25"
Inside Dia.
2.62"
Outside Dia.
4.62"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
25 ยต
Head Material
Cellulose/Poly Blend
Filter Media
Wire Mesh

Description

Beta 1 Filters B1HF0029681 is a quality replacement for INTERNORMEN / 303343.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.