Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 306519 / INTERNORMEN

  • Mfr # B1HF0026429

  • Zoro # G311453059


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Length
10.472"
Microns
25 ยต
Outside Dia.
5.039"
Filter Media
Wire Mesh
Inside Dia.
1.866"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026429
Zoro #
G311453059
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.472"
Outside Dia.
5.039"
Inside Dia.
1.866"

Details

Microns
25 ยต
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Cellulose/Water Removal
Application
Filtration

Description

Beta 1 Filters B1HF0029734 is a quality replacement for INTERNORMEN / 306519.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.