
Hydraulic replacement filter for 30978 / SOFIMA
Mfr # B1HF0099654
Zoro # G510494372
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Cellulose
Micron Rating
25 µ
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099654
Zoro #
G510494372
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.488"
Length
16.22"
Inside Diameter
2.693"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
30978
Filter Media
Cellulose
Micron Rating
25 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0115561 is a quality replacement for SOFIMA / 30978.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.