Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 30P0EAM251N1 / PUROLATOR

  • Mfr # B1HF0048357

  • Zoro # G111452917


product price: $50.65
/ea
Sold in multiples of 4 for $202.60

Key Features

Head Material
Microglass
Outside Dia.
5.5"
Filter Media
Cellulose
Application
Filtration
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048357
Zoro #
G111452917
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.5"
Length
12"
Inside Dia.
1.406"

Details

Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Cellulose
Application
Filtration
Microns
25 ยต

Description

Beta 1 Filters B1HF0051624 is a quality replacement for PUROLATOR / 30P0EAM251N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.